0 items

Kraft Tool Company 3-1/2 x 5 in. Stainless Steel Cement Trowel with ProForm Soft Grip Handle

KCF54PF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Concrete
Blade Material
Stainless Steel
Blade Thickness In
0.026 in
Blade Width
5 in
Color Finish
Gold
Handle Length in
5 in
Handle Material
ProForm® Soft Grip
Handle Type
Soft Grip
Height
3-1/2 in
Length
14 in
Material
Cast Aluminum

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday