0 items

Kraft Tool Company Elite® Series 3-1/4 in. Round End Magnesium Float with Cork Handle

KCFE07K

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Material
Magnesium
Blade Width
3-1/4 in
Collection
Elite® Series
Color Finish
Black
Handle Length in
10 in
Handle Material
Cork
Length
12 in
Tool Type
Float

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday