0 items

Kraft Tool Company 3-1/4 in. Square End Magnesium Hand Float with ProForm Soft Grip Handle

KCF0PF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Material
Magnesium
Blade Width
3-1/4 in
Handle Length in
10 in
Handle Material
ProForm® Soft Grip
Handle Type
Soft Grip
Length
12 in
Tool Type
Float

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday