0 items

Kraft Tool Company 3-1/4 in. Square End Magnesium Mini Bull Float and Darby with Threaded Bracket

KCC816

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Material
Magnesium
Blade Width
3-1/4 in
Handle Length in
10 in
Handle Material
Wood
Length
36 in
Material
Cast Aluminum
Tool Type
Darby

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday