Kraft Tool Company

3-1/2 in. Sweeping Broom with Handle in Orange

Part #KCC197  |  Manufacturer Part #CC197

Width:

3-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Orange

Color Finish Category: Oranges

Handle Length in : 54 in

Handle Material: Wood

Height: 61 in

Length: 24 in

Material: Plastic, Wood

Material Type: Poly

Width: 3-1/2 in