Kraft Tool Company 3-1/2 x 4 in. Ultra Hard Groover

KCF404

Manufacturer Part #: CF404

Length

3-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Concrete
Blade Material
Iron
Blade Width
4 in
Handle Length in
6 in
Handle Material
Hardwood
Length
3-1/2 in
Tool Type
Groover
Width
4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday