Kraft Tool Company

3-1/4 x 1-3/4 in. Clip

Part #KCC28901  |  Manufacturer Part #CC289-01

Length:

3-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 1-3/4 in

Height: 1/2 in

Length: 3-1/4 in

Material: Spring Steel

Product Type: Clip

Type: Double Button Clip