Kraft Tool Company

3-5/8 x 14 x 4-1/2 in. Carbon Steel Cement Trowel with ProForm Soft Grip Handle

Part #KCF218PF  |  Manufacturer Part #CF218PF

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Material: Carbon Steel

Blade Thickness In : 0.026 in

Blade Width: 4-1/2 in

Handle Length in : 5 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Height: 3-5/8 in

Length: 14 in

Material: Aluminum

Tool Type: Trowel

Width: 4-1/2 in