Kraft Tool Company

3-5/8 x 14 x 4 in. Carbon Steel Cement Trowel with ProForm Soft Grip Handle

Part #KCF217PF  |  Manufacturer Part #CF217PF

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Precision balanced, ready to use
  • Strong carbon 14" x 4" steel blade is cross ground blade for perfect feel
  • Square blade finishes to corners
  • High-strength, lightweight aluminum mounting
  • Compression fit stainless steel rivets
  • Over-sized toe rivet for extra strength
  • Guaranteed "no turn" handle
  • Comfortable patented ProForm® soft grip handle is bright orange and easy to spot on the jobsite
  • Texture ribbing on handle provides a great grip, even when wet, and reduces fatigue
  • Made in the USA

Documents

Specifications

Application: Concrete

Blade Material: Carbon Steel

Blade Thickness In : 0.026 in

Blade Width: 4 in

Handle Length in : 5 in

Handle Material: ProForm® Soft Grip

Handle Type: Soft Grip

Height: 3-5/8 in

Length: 14 in

Material: Aluminum

Tool Type: Trowel

Width: 4 in