Kraft Tool Company 10 x 3 in. Swedish Stainless Steel Pool Trowel with ProForm Soft Grip Handle

KCF3PF

Manufacturer Part #: CF325PF

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Concrete
Blade Material
Stainless Steel
Blade Thickness In
0.026 in
Blade Width
3 in
Handle Length in
5 in
Handle Material
ProForm® Soft Grip
Handle Type
Soft Grip
Tool Type
Trowel
Width
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday