Kraft Tool Company

30 in. Magnesium Rake with Blue Handle

Part #KGG625  |  Manufacturer Part #GG625

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Blue

Handle Length in : 84 in

Handle Material: Anodized Aluminum

Material: Magnesium

Width: 30 in