350 ft. Tube Twisted Nylon Line in Yellow
350 ft. Tube Twisted Nylon Line in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Yellow
- Length:
- 350 ft
- Material:
- Plastic
- Material Type:
- Twisted Nylon
- Work Load Limit:
- 120 lb