Kraft Tool Company 350 ft. Tube Twisted Nylon Line

KBC34

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Fluorescent Orange
Length
350 ft
Material
Plastic
Material Type
Twisted Nylon
Work Load Limit
120

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday