36 in. Aluminum T-Square

Part #KSLATS36  |  Item #7185585  |  Manufacturer Part #SLATS36

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

GSA Approved: No

Length: 36 in

Material: Anodized Aluminum

Width: 2 in