Kraft Tool Company

4-1/2 in. x 10 ft. x 2-1/2 in. Magnesium Keyhole Paver Straightedge with Bracket, Braces, and Handle

Part #KCC721  |  Manufacturer Part #CC721

Length:

10 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Material: Magnesium

Blade Width: 2-1/2 in

Handle Length in : 10 in

Handle Material: Aluminum

Height: 4-1/2 in

Length: 10 ft

Tool Type: Straightedge Blade

Width: 2-1/2 in