Kraft Tool Company 4-1/2 x 2 in. Straightedge with Level Vial Handle

KCC42L

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Concrete
Blade Width
2 in
Handle Material
Wood
Height
4-1/2 in
Length
4 ft
Material
Magnesium
Tool Type
Straightedge

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday