0 items

Kraft Tool Company 4-5/8 x 2 in. Straightedge with Level Vial Handle

KCC423L

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Concrete
Blade Width
2 in
Handle Material
Wood
Height
4-5/8 in
Length
8 ft
Material
Magnesium

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday