Kraft Tool Company

4 in. Aluminum Chisel

Part #KCC116  |  Manufacturer Part #CC116

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete

Material: Aluminum

Number Of Pieces: 1 Piece

Tool Type: Chisel

Width: 4 in