Kraft Tool Company 4 in. Magnesium Concrete Rake

KCC1

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Handle Length in
54 in
Handle Material
Wood
Length
19-1/2 in
Material
Magnesium
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday