0 items

Kraft Tool Company Elite® Series 4 in. Steel Pool Trowel with ProForm Soft Grip Handle

KCFE279BPF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Concrete
Blade Material
Steel
Blade Thickness In
0.026 in
Blade Width
4 in
Collection
Elite® Series
Color Finish
Blue
Handle Length in
5 in
Handle Material
ProForm® Soft Grip
Handle Type
Soft Grip
Length
16 in
Material
Aluminum

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday