Kraft Tool Company

4 in. x 16 ft. x 2 in. Aluminum Screed

Part #KCC416AL  |  Manufacturer Part #CC416AL

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Width: 2 in

Color Finish: Gold

Height: 4 in

Length: 16 ft

Material: [Aluminum Alloy, Plastic]

Tool Type: Screed

Width: 2 in