Kraft Tool Company

4 in. x 6 ft. x 1 in. Magnesium Screed

Part #KCC506  |  Manufacturer Part #CC506

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete

Blade Width: 1 in

Color Finish: Silver

Height: 4 in

Length: 6 ft

Material: [Magnesium, Plastic]

Tool Type: Screed

Width: 1 in