Kraft Tool Company 4 x 2 in. Aluminum Screed

KCC4AL

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Concrete
Blade Width
2 in
Color Finish
Gold
Height
4 in
Length
6 ft
Material
Aluminum Alloy, Plastic
Tool Type
Screed
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday