48 in. Concrete Fresno Trowel

Part #KCC853  |  Item #7018180  |  Manufacturer Part #CC853

Blade Length:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-quality tempered steel blade
  • Finish concrete to a smooth, hard surface
  • 1/2 In. Square steel bar keeps blade flat
  • Round ends won't gouge surface
  • Strong cast aluminum bracket
  • All-angle bracket can move 360° in a circle
  • Bracket has teeth to lock in the desired angle
  • Fits Clevis Handles
  • Attach groover bits to extend the versatility
  • Made in USA

Documents

Specifications

Application: Concrete

Blade Length: 48 in

Blade Material: Carbon Steel

Blade Thickness In : 0.035 in

Blade Width: 5 in

Height: 3-1/2 in

Length: 48 in

Material: Cast Aluminum

Number of Tools Included: 1

Tool Type: Trowel

Weight: 7