Kraft Tool Company

48 in. Mahogany Darby with 2-Hole Handle

Part #KCF255  |  Manufacturer Part #CF255

Length:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete

Blade Width: 3-1/2 in

Handle Material: Wood

Length: 48 in

Tool Type: Darby

Width: 3-1/2 in