Kraft Tool Company

48 x 5 in. Roller Tamper

Part #KCC958B  |  Manufacturer Part #CC958B

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: CC959 Roller

Diameter: 5 in

Length: 48 in

Product Type: Roller Tamper

Type: Double Roller Tamp with Button Adapter