Kraft Tool Company

48 x 6 in. Round End Walking Channel Float

Part #KCC04401  |  Manufacturer Part #CC044-01

Length:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to improve flatness of slabs in flatwork and paving
  • Extru-Lite™ magnesium is 30% lighter than aluminum
  • Broken-in and ready to use
  • Rounded ends prevent gouging of the concrete
  • Two inch tall sides in front and back for support
  • Ninety degree edges for finishing concrete
  • Use with 4-6 hole tilt brackets
  • Made in the USA

Specifications

Application: Concrete

Blade Material: Magnesium

Blade Width: 6 in

Length: 48 in

Tool Type: Float Blade

Width: 6 in