Kraft Tool Company

48 x 7-1/4 in. Laminated Wood Bull Float with H Bracket

Part #KCC782H  |  Manufacturer Part #CC782H

Length:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Concrete

Blade Width: 7 in

Length: 48 in

Material: Brass, Wood

Tool Type: Float

Width: 7 in