Kraft Tool Company

48 x 7-1/4 in. Wood Bull Float with 2-Hole Bracket Bar

Part #KCC986  |  Manufacturer Part #CC986

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Thickness In : 0.75 in

Blade Width: 7-1/4 in

Color Finish: Mahogany

Length: 48 in

Tool Type: Float

Width: 7-1/4 in