Kraft Tool Company

48 x 8 in. Big Diamond Economy Concrete Tamper

Part #KCC881E  |  Manufacturer Part #CC881E

Length:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Material: Metal

Blade Width: 8 in

Handle Material: Rubber

Handle Type: Grip

Length: 48 in

Tool Type: Tamper

Width: 8 in