Kraft Tool Company

48 x 8 in. Big Diamond Tamper Grill (Less Handle)

Part #KCC88101  |  Manufacturer Part #CC881-01

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Width: 8 in

Length: 48 in

Tool Type: Tamper Grill

Width: 8 in