Kraft Tool Company

48 x 8 in. Square End Magnesium Bull Float Blade

Part #KCC80201  |  Manufacturer Part #CC802-01

Length:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Genuine Extru-Lite™ magnesium is 30% lighter than aluminum
  • Heavy-duty, yet lightweight 48" blade
  • Multi-ribbed design for extra strength
  • Broken-in, curved and properly balance to prevent digging
  • Square ends float to edges and corners
  • Level and smooth concrete before finishing
  • Painted for extended wear
  • Use with 4-6 hole tilt brackets
  • Attach groover bits to extend the versatility
  • Made in the USA

Specifications

Application: Concrete

Blade Width: 8 in

Length: 48 in

Material: Magnesium

Tool Type: Float Blade

Width: 8 in