5-1/2 in. Stainless Steel Bucket Scoop with ProForm Soft Grip Handle
5-1/2 in. Stainless Steel Bucket Scoop with ProForm Soft Grip Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Handle Length (in):
- 5-1/2 in
- Handle Material:
- ProForm® Soft Grip
- Handle Type:
- Soft Grip
- Material:
- Stainless Steel