Kraft Tool Company

5 in. Handle

Part #KCF051  |  Item #7186215  |  Manufacturer Part #CF051

Call for Pricing EACH

Length:

5 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  12

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 5 in

Material: Wood

Product Type: Handle

Type: Replacement Trowel Handle