0 items

Kraft Tool Company Fresno™ 5 in. Round End Carbon Steel Trowel Blade (Less Bracket)

KCC8301

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Material
Carbon Steel
Blade Thickness In
0.035 in
Blade Width
5 in
Collection
Fresno™
Length
24 in
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday