Kraft Tool Company

5 in. Shaft Mixer with 3-Welded Wheel

Part #KDC305  |  Manufacturer Part #DC305

Length:

5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Drywall, Mud

Color Finish: Zinc Plated

Diameter: 5 in

Height: 24 in

Length: 5 in

Material: Zinc Plated Steel

Width: 5 in