Kraft Tool Company 5 in. Steel Round Front and Square Back Cement Trowel with ProForm Soft Grip Handle

KCFBPF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Material
Steel
Blade Width
5 in
Color Finish
Blue
Handle Length in
5 in
Handle Material
ProForm® Soft Grip
Handle Type
Soft Grip
Length
16 in
Material
Steel
Tool Type
Trowel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday