5 lb. Chalk in Orange

Part #KGG315  |  Item #7185390  |  Manufacturer Part #GG315

Call for Pricing EACH

Color/Finish:
Orange

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Orange

Color Finish Category: Oranges

Material: [Plastic, Chalk]

Size: 5 lb

Tool Type: Chalk