5 lb. Chalk in White

Part #KGG221  |  Item #7185921  |  Manufacturer Part #GG221

Call for Pricing EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

Color Finish Category: Whites

Material: Plastic

Size: 5 lb

Tool Type: Chalk