5 lb. Chalk in Yellow

Part #KGG317  |  Item #7185393  |  Manufacturer Part #GG317

Call for Pricing EACH

Color/Finish:
Yellow

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Yellow

Color Finish Category: Yellows

Material: [Plastic, Chalk]

Size: 5 lb

Tool Type: Chalk