Kraft Tool Company 5 lb. Chalk

KGG

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Material
Chalk, Plastic
Size
5 lb
Tool Type
Chalk

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday