Kraft Tool Company

5 x 12 in. Stainless Steel Edger with 1/2 in. Radius, Adjustable Groover and All-Angle Bracket

Part #KCC61301  |  Manufacturer Part #CC613-01

Length:

5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Concrete

Blade Thickness In : 0.06 in

Blade Width: 12 in

Length: 5 in

Material: Stainless Steel

Tool Type: [Edger, Groover]

Width: 12 in