0 items

Kraft Tool Company 5 x 2 in. Magnesium Screed

KCC420

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Width
2 in
Color Finish
Silver
Height
5 in
Length
20 ft
Material
Magnesium, Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday