Kraft Tool Company

50-1/2 in. Steel Mortar Box

Part #KBC206  |  Manufacturer Part #BC206

Length:

50-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Gauge: 16

Height: 12-1/2 in

Length: 50-1/2 in

Material: Steel

Size: 6 cu ft

Width: 29 in