500 ft. Tube Braided Nylon Line in Green and Black
500 ft. Tube Braided Nylon Line in Green and Black
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Green/Black
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- Braided Nylon
- Work Load Limit:
- 170 lb