500 ft. Tube Braided Nylon Line in Green

You last purchased this on
 
Kraft Tool Company

500 ft. Tube Braided Nylon Line in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kraft Tool Company

500 ft. Tube Braided Nylon Line in Green

  • Fast #
  • Part #KBC341
  • Item #7185351
  • Manufacturer Part #BC341
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Length:
500 ft
Material:
Plastic
Material Type:
Braided Nylon
Work Load Limit:
170 lb