Kraft Tool Company 500 ft. Tube Braided Nylon Line

KBC

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Green/Black
Length
500 ft
Material
Plastic
Material Type
Braided Nylon
Work Load Limit
170

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday