Kraft Tool Company

54 in. Metal Brick Cart Prong

Part #KBC205  |  Manufacturer Part #BC205

Length:

54 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Capacity: 800 lb

Length: 54 in

Material: Metal

Width: 29 in