Kraft Tool Company

54 x 54 in. Push Style V-Shape Silicone Crack Squeegee with Wood Handle

Part #KGG816  |  Manufacturer Part #GG816

Length:

54 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Asphalt

Handle Material: Wood

Length: 54 in

Tool Type: Squeegee