Kraft Tool Company

55 in. Polyethylene Mortar Box

Part #KBL375  |  Manufacturer Part #BL375

Length:

55 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 7 in

Length: 55 in

Material: Plastic

Material Type: Polyethylene

Size: 7.5 cu ft

Width: 33 in